Square D QOU270 Breaker, Lug In/Lug Out, 2P, 70A, 120VAC, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOU270
  • Rexel Part Number:

    62143
  • UPC:

    78590141883

Breaker, Lug In/Lug Out, 2-Pole, 70 Amp, 120 Volt AC, Type QO, 10 kAIC

$ 171.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOU270

Rexel Part # 62143

UPC 78590141883

UNSPSC 39121603

Amps 70

Family / Style QOU

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch