Square D QOUR215 Breaker, Lug In/Ring Terminal Out, 2P, 15A, 120VAC, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOUR215
  • Rexel Part Number:

    60956
  • UPC:

    78590107930

Breaker, Lug In/Ring Terminal Out, 2-Pole, 15 Amp, 120 Volt AC, Type QO, 10kAIC

$ 95.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOUR215

Rexel Part # 60956

UPC 78590107930

UNSPSC 39121603

Amps 15

Family / Style QOU

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch