Square D QOUR220VH Breaker, Lug In/Ring Terminal Out, 2P, 20A, 120VAC, Type QO, 22kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOUR220VH
  • Rexel Part Number:

    407793
  • UPC:

    78590185416

Breaker, Lug In/Ring Terminal Out, 2-Pole, 20 Amp, 120 Volt AC, Type QO, 22kAIC

$ 227.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOUR220VH

Rexel Part # 407793

UPC 78590185416

UNSPSC 39121603

Amps 20

Family / Style QOU

Interrupt Rating AC 22000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch