Siemens BQ2B050 Breaker, 50A, 2P, 120/240V, Type BQ, 10 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    BQ2B050
  • Rexel Part Number:

    62327
  • UPC:

    783643102446

50 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

$ 114.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # BQ2B050

Rexel Part # 62327

UPC 783643102446

UNSPSC 39121616

Amps 50

Family / Style BQ

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch