Siemens MP230 Breaker, 30A, 2P, 120/240V, 10 kAIC, Type MP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MP230
  • Rexel Part Number:

    203414
  • UPC:

    04089251896

30 Amp, 2-Pole, Type MP Circuit Breaker, 10 kAIC, 120/240 VAC

$ 108.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MP230

Rexel Part # 203414

UPC 04089251896

UNSPSC 39121601

Amps 30

Family / Style MP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch