Siemens MPD2200 Circuit Breaker, Tandem, 2P, 200A, 120/240

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MPD2200
  • Rexel Part Number:

    200115
  • UPC:

    04089200640

Circuit Breaker, Plug-In, Tandem, 2-Pole, 200 Amp, 120/240 VAC, 22 kAIC, Type MD-T.

$ 717.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MPD2200

Rexel Part # 200115

UPC 04089200640

UNSPSC 39121601

Amps 200

Family / Style MH-T

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch