Siemens Q235 Breaker, Type QP, 35A, 2P, 120/240VAC, 10 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q235
  • Rexel Part Number:

    68193
  • UPC:

    783643167650

35 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 108.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q235

Rexel Part # 68193

UPC 783643167650

UNSPSC 39121601

Amps 35

Family / Style QP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch