Siemens Q280 Breaker, 80A, 2P, 120/240V, 10 kAIC, Type QP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q280
  • Rexel Part Number:

    65077
  • UPC:

    783643156746

80 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 317.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q280

Rexel Part # 65077

UPC 783643156746

UNSPSC 39121601

Amps 80

Family / Style QP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch