Eaton C25BNB220B 20A, 2P, Definite Purpose Contactor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25BNB220B
  • Rexel Part Number:

    107153
  • UPC:

    786685115955

20 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 240V AC Coil. ***No Replacement Coils Available for the Compact Series***

$ 90.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25BNB220B

Rexel Part # 107153

UPC 786685115955

UNSPSC 39121529

Amps 20

Family / Style C25

Poles 2

Type Contactor

Volts AC Control 240

Place your Will Call order by clicking the cart button next to the appropriate Branch