Eaton C25BNF240A Contactor, Definite Purpose, Compact, 40A, 2P, 120VAC Coil, Open

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25BNF240A
  • Rexel Part Number:

    322101
  • UPC:

    786685116150

40 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***

$ 158.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25BNF240A

Rexel Part # 322101

UPC 786685116150

UNSPSC 39121529

Amps 40

Family / Style C25

IP/NEMA Rating Open

Mounting Surface

Poles 2

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch