Eaton C25DND240A 40A, 2P, Definite Purpose Contactor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25DND240A
  • Rexel Part Number:

    106652
  • UPC:

    782116300389

40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.

$ 161.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25DND240A

Rexel Part # 106652

UPC 782116300389

UNSPSC 39121529

Amps 40

Family / Style C25

Poles 2

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch