Eaton C25DNF240A 40A, 2P, Definite Purpose Contactor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25DNF240A
  • Rexel Part Number:

    106618
  • UPC:

    782116300396

40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: D1.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25DNF240A

Rexel Part # 106618

UPC 782116300396

UNSPSC 39121529

Amps 40

Family / Style C25

Poles 2

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch