Eaton C25DNF240B Contactor, C25 series, 40A, 2P, 1PH, 600VAC, 208/240VAC Coil, Open

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25DNF240B
  • Rexel Part Number:

    106589
  • UPC:

    782116300402

Contactor, Definite Purpose, C25 series, 40 Amp, 2-Pole, 1-Phase, 600 Volt AC, 208/240 Volt AC Coil, Open, Box Lugs

$ 161.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25DNF240B

Rexel Part # 106589

UPC 782116300402

UNSPSC 39121529

Amps 40

Family / Style C25

IP/NEMA Rating Open

Mounting Surface

Phase 1

Poles 2

Type Contactor

Volts AC Control 208/240

Place your Will Call order by clicking the cart button next to the appropriate Branch