GE 453CC2AAA Contactor, Definite Purpose, 30A, 120VAC Coil, 2P, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    453CC2AAA
  • Rexel Part Number:

    330539
  • UPC:

    78316660854

Contactor, Definite Purpose, 30 Amp, 2-Pole, 600 Volt Rated, 120 Volt AC Coil, Open

$ 42.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 453CC2AAA

Rexel Part # 330539

UPC 78316660854

UNSPSC 39121521

Amps 30

Family / Style 453

Poles 2

Type Contactor

Volts AC 600

Volts AC Control Range 120

Place your Will Call order by clicking the cart button next to the appropriate Branch