Square D 8910DP12V02 Contactor, Definite Purpose, 20A, 600VAC, 120VAC Coil, 1PH, 2P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8910DP12V02
  • Rexel Part Number:

    93709
  • UPC:

    78590107329

Contactor, Definite Purpose, 20 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts

$ 39.30 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8910DP12V02

Rexel Part # 93709

UPC 78590107329

UNSPSC 39121529

Amps 20

Family / Style 8910

Mounting Surface

Phase 1

Poles 2

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch