Square D 8910DPA22V02 Contactor, Definite Purpose, 25A, 600VAC, 120VAC Coil, 1PH, 2P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8910DPA22V02
  • Rexel Part Number:

    27980
  • UPC:

    78590111697

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts

$ 59.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8910DPA22V02

Rexel Part # 27980

UPC 78590111697

UNSPSC 39121529

Amps 25

Family / Style 8910

Mounting Surface

Phase 1

Poles 2

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch