Square D 8910DPA32V04 Contactor, Definite Purpose, 30A, 600VAC, 277VAC Coil, 1PH, 2P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8910DPA32V04
  • Rexel Part Number:

    152108
  • UPC:

    78590102440

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 277 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts

$ 73.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8910DPA32V04

Rexel Part # 152108

UPC 78590102440

UNSPSC 39121529

Amps 30

Family / Style 8910

Mounting Surface

Phase 1

Poles 2

Type Contactor

Volts AC 600

Volts AC Control 277

Place your Will Call order by clicking the cart button next to the appropriate Branch