Square D 8910DPA32V09 Contactor, Definite Purpose, 30A, 600VAC, 208/240VAC Coil, 1PH, 2P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8910DPA32V09
  • Rexel Part Number:

    30868
  • UPC:

    78590174981

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 208/240 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts

$ 73.10 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8910DPA32V09

Rexel Part # 30868

UPC 78590174981

UNSPSC 39121529

Amps 30

Family / Style 8910

Mounting Surface

Phase 1

Poles 2

Type Contactor

Volts AC 600

Volts AC Control 208/240

Place your Will Call order by clicking the cart button next to the appropriate Branch