Square D 8910DPA42V02 Contactor, Definite Purpose, 40A, 600VAC, 120VAC Coil, 1PH, 2P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8910DPA42V02
  • Rexel Part Number:

    32520
  • UPC:

    78590107347

Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts

$ 81.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8910DPA42V02

Rexel Part # 32520

UPC 78590107347

UNSPSC 39121529

Amps 40

Family / Style 8910

Mounting Surface

Phase 1

Poles 2

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch