Allen-Bradley 1492-MCAA210 Breaker, 10A, 2P, 120/240VAC, Panel Mount, 10Ka AIC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-MCAA210
  • Rexel Part Number:

    46705
  • UPC:

    78118005144

Breaker, Miniature, Circuit, 10 Amp, 2 Pole, 120/240 Volt AC, Panel Mount, 10Ka AIC

$ 152.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-MCAA210

Rexel Part # 46705

UPC 78118005144

UNSPSC 39121601

Amps 10

Family / Style 1492

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch