Allen-Bradley 1492-MCAA215 Breaker, 15A, 2P, 120/240V, Panel Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-MCAA215
  • Rexel Part Number:

    455985
  • UPC:

    78118005145

Breaker, 15 Amp, 2-Pole, 120/240 Volt AC, Panel Mount

$ 152.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-MCAA215

Rexel Part # 455985

UPC 78118005145

UNSPSC 39121601

Amps 15

Family / Style 1492

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch