Eaton FAZ-C2/2-NA 2A, 2P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489 CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FAZ-C2/2-NA
  • Rexel Part Number:

    668001
  • UPC:

2 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

$ 277.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FAZ-C2/2-NA

Rexel Part # 668001

UPC

UNSPSC 39121603

Amps 2

Class UL 489

Family / Style FAZ

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 3

Type Breaker

Volts AC 277

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch