Eaton HBAX2020 Breaker, Bolt On, 20A, 2P, 120/240VAC, 42kAIC, Quicklag, Type HBAX

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HBAX2020
  • Rexel Part Number:

    863422
  • UPC:

    786679152751

Breaker, Bolt On, 20 Amp, 2-Pole, 120/240 Volt AC, 42 kAIC, Quicklag, Type HBAX

$ 321.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HBAX2020

Rexel Part # 863422

UPC 786679152751

UNSPSC 39121603

Amps 20

Family / Style HBAX

Interrupt Rating AC 42000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch