Eaton WMZD2C25 25A, 2P, 250V DC, 10 kAIC, C-Curve, UL 489 CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    WMZD2C25
  • Rexel Part Number:

    712334
  • UPC:

    786685362755

25 Amp, 2-Pole, WMZD Series Din Rail Mount Circuit Breaker, 250V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

$ 321.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # WMZD2C25

Rexel Part # 712334

UPC 786685362755

UNSPSC 39121603

Amps 25

Class UL 489

Family / Style WMZD

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch