Eaton WMZS2C10 10A, 2P, 277/480V,48VDC, 10 kAIC, C-Curve, UL1077 CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    WMZS2C10
  • Rexel Part Number:

    279319
  • UPC:

    786685259178

10 Amp, 2-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.

$ 204.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # WMZS2C10

Rexel Part # 279319

UPC 786685259178

UNSPSC 39121603

Amps 10

Class UL 1077

Family / Style WMZS

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 277

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch