Eaton WMZT2D04 Has Been Replaced by Eaton FAZ-D4/2-NA

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    WMZT2D04
  • Rexel Part Number:

    692311
  • UPC:

    786685256962

4 Amp, 2-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.Has Been Replaced by Eaton FAZ-D4/2-NA

$ 282.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # WMZT2D04

Rexel Part # 692311

UPC 786685256962

UNSPSC 39121603

Amps 4

Class UL 489

Family / Style WMZT

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 277

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch