GE EP102UCB10 Breaker, Miniature, 2P, 10A, 125VDC, 10kAIC, DIN Rail Mount

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    EP102UCB10
  • Rexel Part Number:

    584515
  • UPC:

    41365673343

Breaker, 2-Pole, 10 Amp, 125 Volt DC, Miniature, DIN Rail Mount, 10 kAIC, B Trip Curve, 6 per Package

$ 38.44 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # EP102UCB10

Rexel Part # 584515

UPC 41365673343

UNSPSC 39121601

Amps 10

Family / Style EP102

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch