GE EP102UCC16 Breaker, Miniature, 2P, 15A, 125VDC, 10kAIC, DIN Rail Mount

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    EP102UCC16
  • Rexel Part Number:

    681741
  • UPC:

    41365673326

Breaker, 2-Pole, 16 Amp, 125 Volt DC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 6 per Package

$ 267.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # EP102UCC16

Rexel Part # 681741

UPC 41365673326

UNSPSC 39121601

Amps 16

Family / Style EP102

Interrupt Rating AC 10000

Interrupt Rating DC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch