GE EP102ULHC03 Breaker, Miniature, 2P, 3A, 120/240VAC, 10kAIC, DIN Rail Mount

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    EP102ULHC03
  • Rexel Part Number:

    731046
  • UPC:

    413656902848

Breaker, 2-Pole, 3 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 6 per Package

$ 31.82 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # EP102ULHC03

Rexel Part # 731046

UPC 413656902848

UNSPSC 39121601

Amps 3

Family / Style EP102

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch