GE EP62ULC03 Breaker, 2P, 3A, 277/480VAC, 110VDC, 6kAIC, DIN Rail Mount

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    EP62ULC03
  • Rexel Part Number:

    734628
  • UPC:

    413656866782

Breaker, 2-Pole, 3 Amp, 480Y/277 Volt AC, Miniature, DIN Rail Mount, 6 kAIC, C Trip Curve, 6 per Package

$ 20.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # EP62ULC03

Rexel Part # 734628

UPC 413656866782

UNSPSC 39121601

Amps 3

Family / Style EP62

Interrupt Rating AC 6000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 480Y/277

Place your Will Call order by clicking the cart button next to the appropriate Branch