GE EP62ULD10 Breaker, Miniature, 10P, 4A, 480Y/277VAC, 6kAIC, DIN Rail Mount

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    EP62ULD10
  • Rexel Part Number:

    615269
  • UPC:

    41365686758

Breaker, 2-Pole, 10 Amp, 480Y/277 Volt AC, Miniature, DIN Rail Mount, 6 kAIC, D Trip Curve, 6 per Package

$ 141.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # EP62ULD10

Rexel Part # 615269

UPC 41365686758

UNSPSC 39121601

Amps 10

Family / Style EP62

Interrupt Rating AC 6000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 480Y/277

Place your Will Call order by clicking the cart button next to the appropriate Branch