Square D MG24456 Breaker, Miniature, 2P, 50A, 480Y/277VAC, 125VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MG24456
  • Rexel Part Number:

    273392
  • UPC:

    78590134642

Breaker, Miniature, 2-Pole, 50 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

$ 240.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MG24456

Rexel Part # 273392

UPC 78590134642

UNSPSC 39121603

Amps 50

Family / Style MG2

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 480Y/277

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch