Square D MG24518 Breaker, Miniature, 2P, 3A, 480Y/277VAC, 125VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MG24518
  • Rexel Part Number:

    273551
  • UPC:

    78590188116

Breaker, Miniature, 2-Pole, 3 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount

$ 218.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MG24518

Rexel Part # 273551

UPC 78590188116

UNSPSC 39121603

Amps 3

Family / Style MG2

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 2

Type Breaker

Volts AC 480Y/277

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch