Eaton BJ2125 Br Main Circuit Breaker

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BJ2125
  • Rexel Part Number:

    204001
  • UPC:

    786676367004

125 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 125 Amps.

$ 556.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BJ2125

Rexel Part # 204001

UPC 786676367004

UNSPSC 39121601

Amps 125

Family / Style BJ

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch