Eaton BW2150 Breaker, Type BW, 150A, 2P, 120/208/240VAC, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BW2150
  • Rexel Part Number:

    165117
  • UPC:

    786676460408

150 Amp, 2-Pole Type BW Circuit Breaker, Plug-On, 10 kAIC, 120/240 VAC or 208Y/120 VAC or 240 VAC.

$ 531.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BW2150

Rexel Part # 165117

UPC 786676460408

UNSPSC 39121601

Amps 150

Family / Style BW

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 208Y

Place your Will Call order by clicking the cart button next to the appropriate Branch