Eaton BWH2100 Breaker, Type BW, 100A, 2P, 120/208/240VAC, 25 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BWH2100
  • Rexel Part Number:

    113256
  • UPC:

    782116061105

100 Amp, 2-Pole, Type BW Circuit Breaker, Plug-On, 25 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC.

$ 1,265.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BWH2100

Rexel Part # 113256

UPC 782116061105

UNSPSC 39121601

Family / Style BW

Interrupt Rating AC 25000

Mounting Panel

Poles 2

Type Breaker

Volts AC 208Y

Place your Will Call order by clicking the cart button next to the appropriate Branch