Eaton CCV2100 Breaker, Bolt On, Type CCV, 100A, 2P, 240V, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CCV2100
  • Rexel Part Number:

    598375
  • UPC:

    786685368337

100 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

$ 669.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CCV2100

Rexel Part # 598375

UPC 786685368337

UNSPSC 39121601

Amps 100

Family / Style CCV

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch