Eaton CCVH2150X Breaker, Tenant Main, 150A, 2P, 120/240VAC, 10kAIC, Load Side Lugs

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CCVH2150X
  • Rexel Part Number:

    460525
  • UPC:

    78668536849

Breaker, Tenant Main, 150 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Load Side Lugs

$ 1,169.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CCVH2150X

Rexel Part # 460525

UPC 78668536849

UNSPSC 39121601

Amps 150

Family / Style CCV

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch