Eaton CH2200X 200A, 2P, 120/240V, 10 kAIC, Type CH CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH2200X
  • Rexel Part Number:

    169506
  • UPC:

    782113948621

200 Amp, 2-Pole, Type CH Tenant Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 704.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH2200X

Rexel Part # 169506

UPC 782113948621

UNSPSC 39121603

Amps 200

Family / Style CH

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch