Eaton CHH2100H2X 100A, 2P,120/240V, 25 kAIC, Type CHH Tenant CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHH2100H2X
  • Rexel Part Number:

    192705
  • UPC:

    782113032016

100 Amp, 2-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). Includes: Load Side Lugs.

$ 1,960.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHH2100H2X

Rexel Part # 192705

UPC 782113032016

UNSPSC 39121601

Amps 100

Family / Style CHH

Interrupt Rating AC 25000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch