Eaton CHH2150 Breaker, Bolt On, Type CHH, 2P, 150A, 100kAIC, 240VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHH2150
  • Rexel Part Number:

    143729
  • UPC:

    782113132556

Breaker, Bolt On, Type CHH, 2-Pole, 150 Amp, 100k AIC, 240 Volt AC

$ 2,342.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHH2150

Rexel Part # 143729

UPC 782113132556

UNSPSC 39121601

Amps 150

Family / Style CH

Interrupt Rating AC 100000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch