Eaton CHH2200 200A, 2P, 240V, 100 kAIC, Type CHH CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHH2200
  • Rexel Part Number:

    62535
  • UPC:

    782113132532

200 Amp, 2-Pole, Type CHH Circuit Breaker, Bolt-On, 100kAIC, 240 VAC. Includes: Line and Load Lugs.

$ 2,055.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHH2200

Rexel Part # 62535

UPC 782113132532

UNSPSC 39121601

Amps 200

Family / Style CHH

Interrupt Rating AC 100000

Mounting Panel

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch