Eaton CHH2200H4X 200A, 2P, 120/240V, 42 kAIC, Type CHH CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHH2200H4X
  • Rexel Part Number:

    158832
  • UPC:

    782113032177

200 Amp, 2-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 42 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). Includes: Load Side Lugs.

$ 1,844.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHH2200H4X

Rexel Part # 158832

UPC 782113032177

UNSPSC 39121601

Amps 200

Family / Style CHH

Interrupt Rating AC 42000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch