Eaton CSH2100N 100A, 2P, 120/240V, 35 kAIC, Type CSR CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CSH2100N
  • Rexel Part Number:

    212350
  • UPC:

    782116318889

100 Amp, 2-Pole, Type CSR Circuit Breaker, Plug-On, 35 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.

$ 1,156.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CSH2100N

Rexel Part # 212350

UPC 782116318889

UNSPSC 39121601

Amps 100

Family / Style CSR

Interrupt Rating AC 25000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch