GE THQMV150D Main Breaker Kit, 150A, 22kAIC, PowerMark Gold, with Mounting Base

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQMV150D
  • Rexel Part Number:

    138006
  • UPC:

    78316433852

Main Breaker Kit, 150 Amp, 22 kAIC, for PowerMark Gold Panels, Includes Mounting Base

$ 259.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQMV150D

Rexel Part # 138006

UPC 78316433852

UNSPSC 39121101

Amps 150

Family / Style THQ

Interrupt Rating AC 22000

Mounting Panel

Poles 2

Type Main Breaker Kit

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch