GE Industrial TQDL21200 2pole 120/240v 10k Ic 200amp

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TQDL21200
  • Rexel Part Number:

    57622
  • UPC:

    78316407785

200 Amp, 2-Pole Type TQDL Circuit Breaker, Plug-On, 10 kAIC, 120/240 VAC.

$ 164.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TQDL21200

Rexel Part # 57622

UPC 78316407785

UNSPSC 39121601

Amps 200

Family / Style TQDL

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

If there a replacement for the TQDL21200, that does not cost as much. thanks paul. trying to help a poor widow.

Asked by: paul
  • y_2017, m_2, d_25, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_57622, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch