Square D QOM2100VH Breaker, Main, 100A, 2P, 120/240VAC, 22kAIC, Type QOM2

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOM2100VH
  • Rexel Part Number:

    66588
  • UPC:

    78590102195

Breaker, Main, 100 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM2

$ 468.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOM2100VH

Rexel Part # 66588

UPC 78590102195

UNSPSC 39121616

Amps 100

Family / Style QOM

Interrupt Rating AC 22000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch