Square D QOM2200MM Breaker, Main, 200A, 2P, 120/240VAC, 10kAIC, Meter Pak

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOM2200MM
  • Rexel Part Number:

    68735
  • UPC:

    78590176522

Breaker, Main, 200 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Meter Pak

$ 474.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOM2200MM

Rexel Part # 68735

UPC 78590176522

UNSPSC 39121616

Amps 200

Family / Style QOM

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch