Square D QOM2200VH Breaker, Main, 200A, 2P, 120/240VAC, 22kAIC, Type QOM2

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOM2200VH
  • Rexel Part Number:

    65313
  • UPC:

    78590100406

Breaker, Main, 200 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM2

$ 468.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOM2200VH

Rexel Part # 65313

UPC 78590100406

UNSPSC 39121603

Amps 200

Family / Style QOM

Interrupt Rating AC 22000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch