Siemens Q2150B Breaker 150A, 4P, 120/240VAC, 10kAIC, Type QPP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q2150B
  • Rexel Part Number:

    68029
  • UPC:

    783643148710

150 Amp, 2-Pole Type QPP Circuit Breaker, Plug-On, 10 kAIC, 120/240 Volt AC

$ 676.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q2150B

Rexel Part # 68029

UPC 783643148710

UNSPSC 39121601

Amps 150

Family / Style QPP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch